Zoro Homepage

Adam Equipment GFK 660a Counting Scale

  • Mfr # GFK 660a

  • Zoro # G904110253


product price: $1,108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFK 660a
Zoro #
G904110253
UPC #
30955635859
Country of Origin
China

Description

The GFK offers all the features needed for weighing, check weighing with LED limit indicators and parts counting application with fully selectable sample or unit weight. Built tough for a variety of industries the GFK can meet the demands of warehouse, production floor or even medical applications. Check weighing applications are trouble free with amber, green and red indicators to show the operator if the item is under, over or at the preset limits. A stainless steel top pan offers ample weighing surface and a standard pillar allows for easy mounting of the indicator if desired. The GFK includes a RS-232 interface with date and time, bright backlit display with capacity tracker, a built-in rechargeable battery and external power supply.
Features:
5 weighing units (kg, g, lb, oz, lbs:oz)
Automatic memory accumulation
Pre-set counting with alarm
Date and time
Adjustable filters
Full range tare
Internal counting resolution 1:400,000
Check-weighing with low and high limits
Check weighing LED bar graph
Capacity tracker
Large backlit LCD display
Overload protection
Non-slip adjustable leveling feet
Large stainless steel platform
Pillar mounted
Full color coded keypad with numeric entry
Precision load cell technology
Simple user-friendly operation
Splashproof to protect from accidental spills
Easy access to the rechargeable battery
RS-232 bi-directional interface
External calibration
Rechargeable battery up to 90 hours operation
Auto sleep / power down function to save battery life
Low battery indication
AC Adapter
2 year warranty
Applications:
Weighing
Parts counting
Percentage weighing
Animal/Dynamic weighing
Check weighing
Check counting
Models Available:
GFK 165aH
165lb x 0.002lb Platform size 15.7 x 19.7"
GFK 165a
165lb x 0.01lb Platform size 15.7 x 19.7"
GFK 330aH
330lb x 0.005lb Platform size 15.7 x 19.7"
GFK 330a
330lb x 0.02lb Platform size 15.7 x 19.7"
GFK 660a
660lb x 0.05lb Platform size 15.7 x 19.7"
GFK 1320a
1320lb x 0.1lb Platform size 23.6 x 31.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.