This item is Discontinued.

Adam Equipment Adam Equipment MUW 300L 600 x 0.1lb Health and Fitness Scale MUW 300L

This item is Discontinued.

Adam Equipment

Adam Equipment MUW 300L 600 x 0.1lb Health and Fitness Scale (Discontinued)

Mfr # MUW 300L
Zoro # G203980847
UPC # 819309016113
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MUW 300L
Zoro #
G203980847
UPC #
819309016113
Country of Origin
China

Description

Adam MUW offers quick weight and height measurement without the need for a tape measure, the ultra sonic sensor measures height up to 210cm and automatically calculates BMI.
  • Ultra sonic sensor measures height up to 210cm and automatically calculates BMI.
  • Nonslip Platform.
  • Backlit LCD display.
  • BMI-Body mass index.
  • Rechargeable battery.
  • Weighing units include lbs, lbs/ozs and kg.
  • Security locking point to secure the scale in one place.
  • Measures height in feet, inches and centimetres.
  • Weighing.
  • Measuring height.
  • Capacity x Readability: 660 x 0.1 lb / 300 kg x 50g.
  • Repeatability (S.D.:) 50g.
  • Typical stabilisation time: 2-3 Sec.
  • Power supply: 12VDC @500mA AC adapter, internal rechargeable battery.
  • Display: Backlit LCD with 3 lines for weight, height and BMI.
  • Overall dimensions (WxDxH): 91.3x14.8x23.6" / 2320x375x600mm.
  • Height Rod Type: Ultra Sonic upto 82 Inch (210cm).
  • BMI: Automatically Calculates BMI.
  • Weighing Units: lb , lb:oz , kg.
  • Height Units: Feet , Inches , Centimetres.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.