This item is Discontinued.

Adam Equipment AELP Pallet Beam, 2200 lbs with GK Indicator AELP 1000-GK

AELP Pallet Beam, 2200 lbs with GK Indicator (Discontinued)

  • Mfr # AELP 1000-GK
  • Zoro # G116225004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELP 1000-GK
Zoro #
G116225004
UPC #
840886101374
Country of Origin
China

Description

AELP offers fast precise mobile weighing along with many other features suited for industrial environments. Ideal for measuring oversized items AELP pallet beams are outfitted with rugged built-in wheels and handles making them easy to move. Enclosed channels with high-quality load cells provide accurate repeatable measurements and are built to withstand the rigours of constant warehouse use. Use the AELP with the GK or AE402 indicator for the desired range of features. AELP beams are equipped with approximately five meters of shielded cable. Features -OIML-approved load cells -Low-profile beams allow easy pallet weighing using pallet trucks -Approximately five meter of shielded cable -Heavy-duty rubber feet ensure stability of unit -Integrated wheels permit easy movement -Can be used with one of several Adam indicators -Two beams per set Specifications - Capacity: 1000 kg - Repeatability: 0.2 kg - Stabilization Time: 2 - Linearity: 0.4 kg - Construction: Mild steel base - Operating Temperature: -10° to 40°C - Battery Life Hours: 70 - Readability: 0.2 kg - Weighing Units: kg - Pan Size: 120 x 1330mm - Power Supply: Mains power cord / Internal rechargeable battery - Interface: RS-232 - Net Weight: 36 kg - Display Digit Height: 20 mm - Dimension: 3.3 H x 4.7 W x 52.4 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.