Zoro Homepage

AELP Pallet Beam, 4400 lbs with GK Indicator

  • Mfr # AELP 2000-GK

  • Zoro # G916325775


product price: $1,369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELP 2000-GK
Zoro #
G916325775
UPC #
-
Country of Origin
China

Description

AELP offers fast, precise mobile weighing, along with many other features suited for industrial environments. Ideal for measuring oversized items, AELP pallet beams are outfitted with rugged built-in wheels and handles, making them easy to move. Enclosed channels with high-quality load cells provide accurate, repeatable measurements and are built to withstand the rigours of constant warehouse use. Use the AELP with the GK or AE402 indicator for the desired range of features. AELP beams are equipped with approximately five meters of shielded cable. Features OIML-approved load cells Low-profile beams allow easy pallet weighing using pallet trucks Approximately five meter of shielded cable Heavy-duty rubber feet ensure stability of unit Integrated wheels permit easy movement Can be used with one of several Adam indicators Two beams per set Specifications Capacity: 2000 kg Repeatability: 0.5 kg Stabilization Time: 2 Linearity: 1 kg Construction: Mild steel base Operating Temperature: -10 Degrees to 40 Degrees C Battery Life Hours: 70 Readability: 0.5 kg Weighing Units: kg Pan Size: 120 x 1330mm Power Supply: Mains power cord / Internal rechargeable battery Interface: RS-232 Net Weight: 36 kg Display Digit Height: 20 mm Dimension: 3.3in H x 4.7in W x 52.4in L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.