AELP Pallet Beams-AELP 3000 GCa-Capacity: 6600lb/3000kg Readability: 2lb/1kg

  • Mfr # AELP 3000 [GCa]

  • Zoro # G814703187


product price:  $1,851.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg / lb
Overall Width
4.7 in
Overall Length
52.4 in
Overall Depth
3.3 in
Material
Mild steel base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELP 3000 [GCa]
Zoro #
G814703187
UPC #
840886112325
Country of Origin
China

Dimensions

Overall Width
4.7 in
Overall Length
52.4 in
Overall Depth
3.3 in
Pan Dimensions
52.4" x4.7" / 1330x120mm

Details

Weighing Units
kg / lb
Capacity
6600lb / 3000kg
Material
Mild steel base
Interface - Lab Equipment
RS-232
Display
Backlit LCD with 0.8" / 20mm high digits
Calibration
External calibration
Readability
2lb / 1kg
Power Source
AC adapter / Internal rechargeable battery
Special Features
Backlit Display, External Calibration, Battery Power, RS-232, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.4A
Application
Weighing

Description

AELP pallet beams offer fast, precise mobile weighing up to 2000kg for industrial and commercial environments. The beams can be extended and retracted depending on the size of the object and are outfitted with built-in wheels and handles, making them easy to move around.Enclosed channels with high-quality load cells provide accurate, repeatable measurements and are built to withstand the rigors of constant warehouse use. Use the AELP with the GK or AE403 indicator for the desired range of features. AELP beams are equipped with approximately five meters of shielded cable.AELP pallet beams make ideal cattle scales that can be easily combined with weighing platforms, cattle crushes or cages by mounting these on top of the beams for effective livestock weighing.For more information about the AELP pallet beams, please .Specifications:Max Capacity: 6600lb / 3000kg, Readability: 2lb / 1kg, Repeatability: 4lb / 1000g, Linearity: 2lb / 1000g, Pan Size: 52.4in x4.7in / 1330x120mm, Weighing Units: kg, lb, Stabilization time: 3Communications: RS-232Calibration: External calibrationDisplay: Backlit LCD with 0.8in / 20mm high digits.


  • •Quality you can Trust – Adam's AELP Pallet Beams are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weigh Platform offers durable weighing with a capacity of 6600lb / 3000kg and accuracy (readability) of 2lb / 1kg
  • •Low-profile beams allow easy pallet weighing using pallet trucks
  • •Approximately five-meter/15-foot shielded cable
  • •Heavy-duty rubber feet ensure stability of unit
  • •Integrated wheels permit easy movement
  • •Can be used with any Adam indicators
  • •Two beams per set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.