AELP Pallet Beams W/ GK-Plus Indicator, AELP 3000, Cap: 6600lb/3000kg Readability: 2lb/1kg W/ Pillar

  • Mfr # AELP 3000 [GK-Plus]

  • Zoro # G615887819


product price:  $1,369.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Scale Display
Backlit LCD with 1.6" / 40mm high digits
Pan Dimensions
52.4 in x 4.7 in
Interface - Lab Equipment
RS-232, Optional USB
Calibration
External calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELP 3000 [GK-Plus]
Zoro #
G615887819
UPC #
840886112363
Country of Origin
China

Dimensions

Pan Dimensions
52.4 in x 4.7 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
6600lb / 3000kg
Scale Display
Backlit LCD with 1.6" / 40mm high digits
Interface - Lab Equipment
RS-232, Optional USB
Calibration
External calibration
Scale Readability
2lb / 1kg
Power Source
AC adapter
Special Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
For Use With
Weighing
Voltage
110-240V 50/60Hz 12-18 watt
Readability
2lb / 1kg

Description

Effortlessly tackle industrial weighing tasks with the AELP Pallet Beams paired with the GK-Plus Indicator. Designed for precision and mobility, these pallet beams are perfect for handling oversized items in demanding warehouse environments. The robust construction features built-in wheels and handles, ensuring easy maneuverability, while the enclosed channels and high-quality load cells deliver accurate, repeatable measurements.The GK-Plus Indicator enhances functionality with its full numeric keypad, ideal for checkweighing applications. Its large, 1.6"/40mm-high digits and vivid backlit LCD ensure visibility in any lighting condition, while the color-changing backlight provides instant feedback on weight status-whether under, over, or within acceptable limits.Engineered for convenience, the low-profile beams facilitate easy pallet weighing with pallet trucks, and the heavy-duty rubber feet guarantee stability. The approximately five-meter/15-foot shielded cable offers flexibility in setup, and the capacity tracker on the display helps monitor potential overloads.Additional features include a hold function to freeze displayed weight, auto power-off to conserve energy, and memory accumulation for total results. The unit supports external calibration for verification and adjustment, and optional USB and RS-232 interfaces enable seamless data communication with computers and printers.With a rechargeable battery for operation in various locations and a wall-mount bracket for the indicator, the AELP with GK-Plus is a versatile solution for industrial weighing needs. Its internal counting resolution of 1:600,000 ensures precise results, while selectable digital filtering accommodates dynamic weighing scenarios. Experience reliable performance and ease of use with this essential industrial tool. Specifications: Max Capacity: 6600lb / 3000kg Readability: 2lb / 1kg Linearity: 2lb / 1000g Pan Size: 52.4" x 4.7" / 1330 x 120mm Weighing Units: g, kg, lb, oz, lb:oz Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with 1.6" / 40mm high digits Weighing Applications: Weighing, Checkweighing, Parts counting, Percentage weighing, Dynamic / animal weighing, Check counting, Net total weighing, Accumulation Category: Platform Scales, Floor Scales


  • Quality you can Trust – Adam's AELP Pallet Beams with GK-Plus Indicator are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 6600lb / 3000kg and accuracy (readability) of 2lb / 1kg
  • Low-profile beams allow easy pallet weighing using pallet trucks
  • Approximately five-meter/15-foot shielded cable
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Two beams per set
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.