AELP Pallet Beams W/ GK-S Indicator, AELP 3000, GK-S, Cap: 6600lb/3000kg Readability: 2lb/1kg W/Pillar

  • Mfr # AELP 3000 [GK-S]
  • Zoro # G315887805
product price: 
$
1,436.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
6600lb / 3000kg
Scale Display
LCD
Special Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Power Source
AC adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AELP 3000 [GK-S]
Zoro #
G315887805
UPC #
840886112394
Country of Origin
China
Weighing Units
g / kg / lb / oz / lb:oz
Capacity
6600lb / 3000kg
Scale Display
LCD
Special Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Power Source
AC adapter
Calibration
External calibration
Interface - Lab Equipment
RS-232, Optional USB
Scale Readability
2lb / 1kg
For Use With
Weighing
Voltage
100-240V 50-60Hz 0.4A
Readability
2lb / 1kg

Dimensions

Pan Dimensions
52.4 in x 4.7 in

Description

Effortlessly tackle your industrial weighing needs with the AELP Pallet Beams paired with the GK-S Indicator. Designed for precision and mobility, these pallet beams are perfect for measuring oversized items in demanding warehouse environments. The robust construction features built-in wheels and handles, ensuring easy maneuverability and transport.The AELP beams are equipped with high-quality load cells housed in enclosed channels, delivering accurate and repeatable measurements even under constant use. The low-profile design allows for seamless pallet weighing using pallet trucks, while heavy-duty rubber feet provide stability during operation.The GK-S Indicator enhances user experience with its straightforward interface, offering efficient operation for weighing, checkweighing, and check counting. The vivid, backlit LCD ensures visibility in any lighting condition, and the color-changing backlight in checkweighing mode provides instant feedback on weight status.Built for versatility, the AELP beams can be used with any Adam indicators and offer optional USB and RS-232 interfaces for seamless data communication. The solid ABS housing ensures durability, and the optional rechargeable battery allows for operation in various locations. For added convenience, a wall-mount bracket is included for placing the indicator on a vertical surface.Choose the AELP Pallet Beams with GK-S Indicator for a reliable, efficient, and user-friendly solution to your industrial weighing challenges. Specifications: Max Capacity: 6600lb / 3000kg Readability: 2lb / 1kg Linearity: 2lb / 1000g Pan Size: 52.4" x 4.7" / 1330 x 120mm Weighing Units: g, kg, lb, oz, lb:oz Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with capacity tracker with 1.6" / 40mm high digits Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Accumulation Category: Platform Scales, Floor Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.


  • Quality you can Trust – Adam's AELP Pallet Beams with GK-S Indicator are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 6600lb / 3000kg and accuracy (readability) of 2lb / 1kg
  • Low-profile beams allow easy pallet weighing using pallet trucks
  • Approximately five-meter/15-foot shielded cable
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Can be used with any Adam indicators
  • Two beams per set
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews