Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analytical Balance, 5 Place, 120g/.00001g

  • Mfr # SAB125I

  • Zoro # G6994832


product price: $4,311.85
/ea
Free Shipping & Returns

Key Features

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
20.9 in
Net Weight
19.5lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB125I
Zoro #
G6994832
UPC #
840886104450
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
20.9 in
Pan Dimensions
3.1" / 80mm

Details

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Analytical Balance,5 Place,120g/.00001g
Net Weight
19.5lb
Scale Readability
0.01mg/ 0.1mg
Readability
0.01mg/ 0.1mg
Capacity
62g / 120g
Interface - Lab Equipment
RS-232
Power Source
24VDC 1A Adapter

Description

Analytical Balance,5 Place,120g/.00001g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.