Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analytical Balance, Digital, 120 g

  • Mfr # LAB 124e

  • Zoro # G101209811


product price: $1,842.60
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Hook
Overall Length
14 3/4 in
Scale Item
Luna Analytical Balances
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, N, oz, oz t, t, Taels Hk., tl.S, Taels t.
Scale Connection Ports
RS-232, USB, USB Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB 124e
Zoro #
G101209811
UPC #
840886107246
Country of Origin
China

Dimensions

Overall Length
14 3/4 in
Overall Height
13 5/16 in
Overall Width
8 13/16 in
Weighing Surface Width
3 1/8 in
Weighing Surface Depth
3 1/8 in
Pan Size
3.1 in

Details

Item
Analytical Balance
Includes
AC Adapter, Hook
Scale Item
Luna Analytical Balances
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, N, oz, oz t, t, Taels Hk., tl.S, Taels t.
Scale Connection Ports
RS-232, USB, USB Ports
Housing Material
ABS
Power Unit
AC Adapter
Application Modes
Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
Scale Graduations
0.0001 g
Digital/Mechanical
Digital
Standards
CE, CSA, FCC, UL
Capacity
120g
Scale Display
LCD
Washdown
Not Washable
Linearity
0.0003 g
Readability
0.0001g
Display Type
LCD
Stabilization Time
3 sec
Repeatability
0.0002 g
Power Source
18VDC 830mA adapter
Product Type
Analytical Balance
Scale Mechanism
Digital
Interface
RS-232 / USB

Description

Scale Sub-Category Analytical Balance, Luna Analytical Balances, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.