Zoro Homepage

Analytical Balance, Digital, 210 g

  • Mfr # LAB 214e

  • Zoro # G601209823


product price: $1,975.40
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Hook
Weighing Surface Depth
3 1/8 in
Digital/Mechanical
Digital
Scale Graduations
0.0001 g
Capacity
210g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB 214e
Zoro #
G601209823
UPC #
840886107253
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Overall Height
13 5/16 in
Weighing Surface Width
3 1/8 in
Overall Length
14 3/4 in
Overall Width
8 13/16 in
Pan Size
3.1 in

Details

Item
Analytical Balance
Includes
AC Adapter, Hook
Digital/Mechanical
Digital
Scale Graduations
0.0001 g
Capacity
210g
Scale Display
LCD
Standards
CE, CSA, FCC, UL
Power Unit
AC Adapter
Platform Material
304 Stainless Steel
Washdown
Not Washable
Application Modes
Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Scale Item
Luna Analytical Balances
Housing Material
ABS
Scale Connection Ports
RS-232, USB, USB Ports
Weighing Units
ct, Custom, dr, dwt, g, GN, mg, mm, N, oz, oz t, t, Taels Hk., tl.S, Taels t.
Repeatability
0.0002 g
Scale Mechanism
Digital
Linearity
0.0003 g
Power Source
18VDC 830mA adapter
Readability
0.0001g
Stabilization Time
3 sec
Product Type
Analytical Balance
Display Type
LCD
Interface
RS-232 / USB

Description

Scale Sub-Category Analytical Balance, Luna Analytical Balances, Digital/Mechanical Digital, Capacity 210 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.