Zoro Homepage

Analytical Balance, Digital, 80 g

  • Mfr # LAB 84e

  • Zoro # G301209758


product price: $1,531.35
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Hook
Power Unit
AC Adapter
Weighing Surface Width
3 1/8 in
Scale Connection Ports
RS-232, USB, USB Ports
Overall Width
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB 84e
Zoro #
G301209758
UPC #
840886107239
Country of Origin
China

Dimensions

Weighing Surface Width
3 1/8 in
Overall Width
8 13/16 in
Overall Length
14 3/4 in
Overall Height
13 5/16 in
Weighing Surface Depth
3 1/8 in
Pan Size
3.1 in

Description

Scale Sub-Category Analytical Balance, Luna Analytical Balances, Digital/Mechanical Digital, Capacity 80 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.