Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations

  • Mfr # MDW-300L

  • Zoro # G9181855


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Physician Scale
Capacity
660lb / 300kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDW-300L
Zoro #
G9181855
UPC #
819309013686
Country of Origin
China

Dimensions

Weighing Surface Width
14.8 in
Weighing Surface Depth
10.8 in
Overall Height
51 1/2 in
Overall Width
10 3/4 in
Overall Length
22 1/2 in

Details

Item - Bathroom and Medical Scales
Physician Scale
Capacity
660lb / 300kg
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.05kg, 0.1 lb
Scale Readability
0.1lb / 0.05kg
Includes
AC Adapter, Charger
Scale Display
LCD
Power Source
Internal rechargeable battery / 12VDC 500mA adapter
Housing Material
Plastic
Standards
CE, FCC, UL
Item
Physician Scale
Green Environmental Attribute
Product is Rechargeable
Platform Material
Rubberized Anti-Slip
Application Modes
Weighing, BMI
Power Unit
AC Adapter, Rechargeable Battery
Battery Life
50 hrs
Interface
RS-232

Description

Physician Scale, Capacity 300kg, 600 lb, Scale Graduations 0.05kg, 0.1 lb, Overall Length 22 1/2 in, Overall Width 10 3/4 in, Overall Height 51 1/2 in, Weighing Surface Width 10 3/4 in, Weighing Surface Depth 14 3/4 in, Plastic, Power Source AC Adapter, Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Charger, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.