Bench and Floor Checkweighing-GFK-P 75-Capacity: 165lb/75kg Readability: 0.01lb/5g

  • Mfr # GFK-P 75

  • Zoro # G014703185


product price:  $1,149.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
165lb / 75kg
Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFK-P 75
Zoro #
G014703185
UPC #
840886111199
Country of Origin
China

Dimensions

Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
165lb / 75kg
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Material
ABS plastic indicator with die-cast aluminum base
Calibration
External calibration
Interface - Lab Equipment
RS-232, Optional USB
Readability
0.01lb / 5g
Special Features
Backlit Display, Date, Time, External Calibration, Tare, Battery Power, RS-232, Multiple Weighing units
Power Source
AC adapter / Internal rechargeable battery
Voltage
110-240V 50/60Hz 12-18 watt
Application
Weighing

Description

The GBK-Plus and GFK-Plus bench and floor checkweighing scales are designed to stand up to the demands of rigorous industrial applications. With a backlit, easy-to-read LCD, the large, 1.6in/40mm display and capacity tracker._x000D_Checkweighing is speedy with GBK-Plus and GFK-Plus, as their displays change color to quickly indicate if the sample is under yellow, over red or within green preset limits. The advanced, full-numeric keypad simplifies checkweighing limits entry, while freely selectable sample sizes as well as an impressive 1:1,600,000 internal counting resolution make parts counting quick, easy and accurate. The grade 304 stainless steel pan provides an ample weighing surface. A pillar is standard with both GBK-Plus and GFK-Plus, so the indicator can be mounted if required.


  • •Quality you can Trust – Adam's GBK-Plus and GFK-Plus Bench and Floor Checkweighing Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 165lb / 75kg and accuracy (readability) of 0.01lb / 5g
  • •Full numeric keypad for quick and easy entering of checkweighing limits
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Solid ABS (Indicator) housing is durable for industrial use
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •External calibration allows for verification and adjustment with weights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.