Bench and Floor -GBK-S 120-Capacity: 260lb/120kg Readability: 0.01lb/5g

  • Mfr # GBK-S 120

  • Zoro # G314703199


product price:  $1,025.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
26.8 in
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBK-S 120
Zoro #
G314703199
UPC #
840886111014
Country of Origin
China

Dimensions

Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
26.8 in
Pan Dimensions
11.8 in x 15.7 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
260lb / 120kg
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Power Source
AC adapter / Optional 6V dc 4.5aH
Special Features
Backlit Display, Date, Time, External Calibration, Tare, RS-232, Multiple Weighing units
Calibration
External calibration
Material
ABS plastic indicator with die-cast aluminum base
Interface - Lab Equipment
RS-232, Optional USB
Readability
0.01lb / 5g
Application
Weighing
Voltage
100-240V 50-60Hz 0.4A

Description

Designed to offer unmistakable results every time from a bright, clear display, GBK-S and GFK-S bench and floor checkweighing scales provide superb value for businesses that need a scale to perform multiple functions. Ideal for busy production warehouses, shipping and distribution environments, GBK-S and GFK-S feature a grade 304 stainless steel weighing pan, a welded steel frame for even weight distribution and a sealed keypad to protect against dirt and spills. The weight indicator features an efficient five-button keypad to simplify operation, while built-in checkweighing lights and audible checkweighing alarms can be pre-configured to a specified weight for performing accurate parts counting tasks.Specifications:Max Capacity: 260lb / 120kg, Readability: 0.01lb / 5g, Repeatability: 10g, Linearity: 10g, Pan Size: 11.8in x15.7in / 300x400mm, Weighing Units: g, kg, lb, oz, lb:oz, Stabilization time: 2Communications: RS-232, Optional USBCalibration: External calibrationDisplay: Backlit LCD with capacity tracker with 1.6in / 40mm high digits, Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Accumulation, Construction: ABS plastic indicator with die-cast aluminum base, Category: Bench Scales, Floor Scales, GBK & GFK Scales, Checkweighing Scales, Overall Dimensions: 11.8inx20.1inx26.8in / 300x510x680mm.


  • •Quality you can Trust – Adam's GBK-S and GFK-S Bench and Floor Scale are high quality Weighing Scale that are designed for professionals. Our Weighing Scale are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale offers durable weighing with a capacity of 260lb / 120kg and accuracy (readability) of 0.01lb / 5g
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Simple, 5-key operation allows for easy set up and operation
  • •Solid ABS (Indicator) housing is durable for industrial use
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •Selectable language for printing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.