Bench and Floor -GFK-S 150H-Capacity: 330lb/150kg Readability: 0.005lb/2g

  • Mfr # GFK-S 150H

  • Zoro # G314703168


product price:  $1,320.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
330lb / 150kg
Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFK-S 150H
Zoro #
G314703168
UPC #
840886111120
Country of Origin
China

Dimensions

Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
330lb / 150kg
Special Features
Backlit Display, Date, Time, External Calibration, Tare, RS-232, Multiple Weighing units
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Readability
0.005lb / 2g
Power Source
AC adapter / Optional 6V dc 4.5aH
Material
ABS plastic indicator with die-cast aluminum base
Interface - Lab Equipment
RS-232, Optional USB
Calibration
External calibration
Voltage
100-240V 50-60Hz 0.4A
Application
Weighing

Description

Designed to offer unmistakable results every time from a bright, clear display, GBK-S and GFK-S bench and floor checkweighing scales provide superb value for businesses that need a scale to perform multiple functions. Ideal for busy production warehouses, shipping and distribution environments, GBK-S and GFK-S feature a grade 304 stainless steel weighing pan, a welded steel frame for even weight distribution and a sealed keypad to protect against dirt and spills. The weight indicator features an efficient five-button keypad to simplify operation, while built-in checkweighing lights and audible checkweighing alarms can be pre-configured to a specified weight for performing accurate parts counting tasks.Specifications:Max Capacity: 330lb / 150kg, Readability: 0.005lb / 2g, Pan Size: 19.7in x15.7in / 500x400mm, Weighing Units: g, kg, lb, oz, lb:oz, Stabilization time: 2Communications: RS-232, Optional USBCalibration: External calibrationDisplay: Backlit LCD with capacity tracker with 1.6in / 40mm high digits, Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Accumulation, Construction: ABS plastic indicator with die-cast aluminum base, Category: Bench Scales, Floor Scales, GBK & GFK Scales, Checkweighing Scales, Overall Dimensions: 15.7inx24.4inx33.9in / 400x620x860mm.


  • •Quality you can Trust – Adam's GBK-S and GFK-S Bench and Floor Scale are high quality Weighing Scale that are designed for professionals. Our Weighing Scale are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale offers durable weighing with a capacity of 330lb / 150kg and accuracy (readability) of 0.005lb / 2g
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Simple, 5-key operation allows for easy set up and operation
  • •Solid ABS (Indicator) housing is durable for industrial use
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •Selectable language for printing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.