Bench and Floor Scales-CPWplus 6P-Capacity: 13lb/6kg Readability: 0.005lb/0.002kg

  • Mfr # CPWplus 6P

  • Zoro # G214703190


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg / lb / lb:oz / oz
Overall Width
11.8 in
Overall Length
14.0 in
Overall Depth
19.8 in
Calibration
External calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPWplus 6P
Zoro #
G214703190
UPC #
840886103835
Country of Origin
China

Dimensions

Overall Width
11.8 in
Overall Length
14.0 in
Overall Depth
19.8 in
Pan Dimensions
11.8 in x 11.8 in

Details

Weighing Units
kg / lb / lb:oz / oz
Capacity
13lb / 6kg
Calibration
External calibration
Interface - Lab Equipment
RS-232
Power Source
12VDC 500mA adapter / 6 x AA batteries
Special Features
Backlit Display, External Calibration, Tare, Battery Power, RS-232, Multiple Weighing units
Readability
0.005lb / 0.002kg
Material
Mild steel base
Display
Backlit LCD with 0.9" / 22mm high digits
Application
Weighing
Voltage
100-240V 50-60Hz 0.4A

Description

Simple to operate and versatile, CPWplus series includes bench scales, platform scales and wheeled scales. Models offer durable construction, and are available in a selection of stainless steel platform sizes. CPWplus is suited for many types of weighing in the field, warehouse or lab, such as food processing, shipping and receiving, materials testing or veterinary use.Choose the basic CPWplus for compact portability, the CPWplus P version with pillar-mounted display, the CPWplus M or CPWplus L for large platforms, or the CPWplus W with handlebars and wheels.If you require more information on the CPWplus weighing scale range, please .Indicator dimension: 240mm x 98mm x 43mmSpecifications:Max Capacity: 13lb / 6kg, Readability: 0.005lb / 0.002kg, Repeatability: 0.005lb / 2g, Linearity: 0.01lb / 4g, Pan Size: 11.8in x11.8in / 300x300mm, Weighing Units: kg, lb, lb:oz, oz, Stabilization time: 2Communications: RS-232Calibration: External calibrationDisplay: Backlit LCD with 0.9in / 22mm high digits, Weighing Applications: Weighing, Display hold, Construction: Mild steel base, Category: Floor Scales, Bench Scales, Platform Scales, Veterinary Scales, Overall Dimensions: 11.8inx14.0inx19.8in / 300x355x503mm.


  • •Quality you can Trust – Adam's CPWplus Bench and Floor Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 13lb / 6kg and accuracy (readability) of 0.005lb / 0.002kg
  • •Vivid, backlit LCD easily visible in any lighting conditions
  • •Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •Rugged construction stands up to industrial use
  • •Splash-proof housing, keypad and display are easy to clean
  • •Wall-mount bracket for placing indicator on vertical surface
  • •Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.