Zoro Homepage

Bench Checkweighing Scale, Hi Def, 8kg/.2g

  • Mfr # CKT8UH

  • Zoro # G6995228


product price: $626.25
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz, lb:oz
Pan Dimensions
11.8 in x 8.3 in
Scale Readability
0.0001lb / 0.05g
Capacity
16lb / 8kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKT8UH
Zoro #
G6995228
UPC #
840886103637
Country of Origin
China

Dimensions

Pan Dimensions
11.8 in x 8.3 in

Details

Weighing Units
g, kg, lb, oz, lb:oz
Item
Bench Checkweighing Scale,Hi Def,8kg/.2g
Scale Readability
0.0001lb / 0.05g
Readability
0.0001lb / 0.05g
Capacity
16lb / 8kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB

Description

Bench Checkweighing Scale,Hi Def,8kg/.2g

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.