Zoro Homepage

Bench Compact Counting Scale

  • Mfr # LBX 30

  • Zoro # G0588438


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13.8 in
Overall Length
11.6 in
Overall Height
6.9 in
Net Weight
8.8lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBX 30
Zoro #
G0588438
UPC #
840886103965
Country of Origin
China

Dimensions

Overall Width
13.8 in
Overall Length
11.6 in
Overall Height
6.9 in

Details

Item
Bench Compact Counting Scale
Net Weight
8.8lb

Description

Bench Compact Counting Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.