Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Counting Scale, High Def, 16kg/.5g

  • Mfr # CCT16UH

  • Zoro # G6995261


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb
Pan Dimensions
11.8 in x 8.3 in
Scale Readability
0.0002lb / 0.1g
Readability
0.0002lb / 0.1g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT16UH
Zoro #
G6995261
UPC #
840886103736
Country of Origin
China

Dimensions

Pan Dimensions
11.8 in x 8.3 in

Details

Weighing Units
g, kg, lb
Item
Bench Counting Scale,High Def,16kg/.5g
Scale Readability
0.0002lb / 0.1g
Readability
0.0002lb / 0.1g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Capacity
35lb / 16kg
Interface - Lab Equipment
RS-232 / Optional USB

Description

Bench Counting Scale,High Def,16kg/.5g

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.