Zoro Homepage

Bench Counting Scale, High Def, 32kg/1g

  • Mfr # CCT32UH

  • Zoro # G6995331


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb
Scale Readability
0.00044lb / 0.2g
Pan Dimensions
11.8 in x 8.3 in
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.00044lb / 0.2g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT32UH
Zoro #
G6995331
UPC #
840886103743
Country of Origin
China

Dimensions

Pan Dimensions
11.8 in x 8.3 in

Details

Weighing Units
g, kg, lb
Item
Bench Counting Scale,High Def,32kg/1g
Scale Readability
0.00044lb / 0.2g
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.00044lb / 0.2g
Capacity
70lb / 32kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Bench Counting Scale,High Def,32kg/1g

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.