BTT Touch-Screen Label Printing Scales-Capacity: 130lb / 60kg Readability: 0.005lb / 2g
- Mfr # BTT 60
- Zoro # G823366052
product price:Â
$
2,184.99
/ea
Free Shipping & Returns
Key Features
Pan Dimensions
15.7" x 11.8" / 400 x 300mm
Width
11.8 in
Overall Depth
26.8 in
Calibration
External Calibration
Power Source
12VDC 3A adapter / Internal rechargeable battery - Battery life (up to): 110 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTT 60
- Zoro #
- G823366052
- UPC #
- 840886112127
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 15.7" x 11.8" / 400 x 300mm
- Width
- 11.8 in
- Overall Depth
- 26.8 in
- Length
- 20.1 in
Details
- Capacity
- 130lb / 60kg
- Calibration
- External Calibration
- Power Source
- 12VDC 3A adapter / Internal rechargeable battery - Battery life (up to): 110 hours
- Interface - Lab Equipment
- RS-232 / USB / Optional Ethernet RJ45 / Optional Wi-Fi / Optional Bluetooth
- Readability
- 0.005lb / 2g
- Special Features
- Backlit Display, Date, Time, External Calibration, Tare, Battery Power, Built-in Printer, RS-232, Ethernet, USB, Multiple Weighing units
- Scale Display
- Touchscreen with " / mm high digits
- Weighing Units
- g / kg / lb / lb:oz / oz / ct / dr / mm / tl.T / T
- Material
- ABS Plastic Indicator with Die-Cast Aluminum Base
Description
With an easy-to-use, intuitive interface and easy connectivity, durable BTT Touch-Screen Label Printing Scales are ideal for industrial use, shipping and receiving, warehouses, manufacturing and packing. Print custom labels with weighing results, logos, QR codes, bar codes and more. Connect BTT to PCs via RS-232 or USB interfaces, as well as optional ethernet, Wi-Fi and wireless. Applications include weighing, parts counting, check counting, checkweighing, net/total weighing, averaging, accumulation and barcode/label printing. Specifications:
- Max Capacity: 130lb / 60kg
- Readability: 0.005lb / 2g
- Repeatability: 0.008lb / 4g
- Linearity: 0.008lb / 4g
- Pan Size: 15.7in x 11.8in / 400 x 300mm
- Weighing Units: g, kg, lb, lb:oz, oz, ct, dr, mm, tl.T, T
- Stabilization time: 2
- Communications: RS-232, USB, Optional Ethernet RJ45, Optional Wi-Fi, Optional Bluetooth
- Calibration: External calibration
- Display: Touchscreen with " / mm high digits
- Weighing Applications: Weighing, Percentage weighing, Checkweighing, Accumulation, Barcode / label printing, Parts counting, Averaging, Net total weighing
- Construction: ABS plastic indicator with die-cast aluminum base
- Category: Floor Scales, Bench Scales, BTT-AE505
- Overall Dimensions: 11.8inx20.1inx26.8in / 300x510x680mm
For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.
Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.