Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrying Case, Black

  • Mfr # 302000001

  • Zoro # G8154097


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Foam, Plastic
Finish
Textured
Color
Black
For Use With
Adam CBK, CBC, CBD Scales
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302000001
Zoro #
G8154097
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
18 in
Depth
15 in

Details

Item
Scale Carrying Case
Material
Aluminum, Foam, Plastic
Finish
Textured
Color
Black
For Use With
Adam CBK, CBC, CBD Scales
Compatible Mfg. Model Number
CBC, CBD, CBK

Description

Scale Carrying Case, Compatible Mfg. Model Number CBC, CBD, CBK, Material Aluminum, Foam, Plastic, Width 18 in, Height 7 in, Depth 15 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.