Zoro Homepage

Carrying Case, Black

  • Mfr # 700100099

  • Zoro # G7853842


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Foam, Plastic
Finish
Textured
For Use With
Adam CPW Plus Scales
Color
Black
Compatible Mfg. Model Number
CPWPlus 15, CPWPlus 150, CPWPlus 35, CPWPlus 6, CPWPlus 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700100099
Zoro #
G7853842
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Depth
25 in
Height
6 in

Details

Item
Scale Carrying Case
Material
Aluminum, Foam, Plastic
Finish
Textured
For Use With
Adam CPW Plus Scales
Color
Black
Compatible Mfg. Model Number
CPWPlus 15, CPWPlus 150, CPWPlus 35, CPWPlus 6, CPWPlus 75

Description

Scale Carrying Case, Compatible Mfg. Model Number CPWPlus 15, CPWPlus 150, CPWPlus 35, CPWPlus 6, CPWPlus 75, Compatible Grainger Part Number 15Y048, 8DG40, 8DG41, 9RCP4, 9TAJ8, Material Aluminum, Foam, Plastic, Width 21 in, Height 6 in, Depth 25 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.