Shop ADAM EQUIPMENT
Create Account
CCT 8/USB Cruiser Bench Counting Scale with USB, 16 lb x 0.0005 lb
- Mfr # CCT 8/USB
- Zoro # G805673673
product price:Â
$
874.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCT 8/USB
- Zoro #
- G805673673
- UPC #
- -
- Country of Origin
- China
Description
Adam equipment cct 8/usb cruiser bench counting scale with usb, 16 lb x 0.0005 lb ideal for shipping and receiving, warehouse use and production facilities, the cct offers intelligent functions that are practical for any counting application. With the cct, it's easy to check the number of pieces in a carton or container, helping reduce waste when filing orders or packaging shipments. Intuitive software is user-friendly and keeps track of the count, automatically optimizing the unit weight for greater accuracy. The cct features a compact design, making it easy to transport between locations within a facility during inventory procedures. includes usb interface. features: color-coded keys facilitate quick recognition of the most frequently used buttons rs-232 interface is available to provide speedy connection to computers and printers included usb interface simplifies data communication solid abs housing is durable for industrial use adjustable leveling feet help optimize setup built-in memory for storing products and settings external calibration allows for verification and adjustment with weights internal counting resolution 1:600,000 for precise results parts counting optimization automatically refines piece weight as parts are added parts counting with freely selectable sample sizes preset tare function speeds the process of repetitive weighing programmable for counting to a preset number of parts backlit lcd shows weight, unit weight and count in one convenient location ac adapter included programmable auto power-off to save energy rechargeable battery included for operation almost anywhere
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.