Shop ADAM EQUIPMENT

Industrial Bench Scales, SS, 35 lb

  • Mfr # AGB 35a
  • Zoro # G723946682

product price: 
$
975.99
/ea
Free Shipping & Returns

Key Features

Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Compatible Product Type
Universal
NTEP Rating
Not NTEP Rated
Overall Height
26 3/4 in
Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGB 35a
Zoro #
G723946682
UPC #
0840886106256
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in
Display Character Height
1 5/8 in
Weighing Surface Width
11 3/4 in
Overall Depth
11 3/4 in
Overall Width
20 1/8 in

Details

Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Compatible Product Type
Universal
NTEP Rating
Not NTEP Rated
Body Material
Stainless Steel
NEC Rating
Not NEC Rated
Batteries Included
Yes
Series
AGB
Weight Capacity - Metric
16 kg
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Battery Type
Lead Acid
Scale Mechanism
Digital
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Voltage
12V DC
Number of Batteries Included
1
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Standards
cULus Listed
Calibration Certificate
Statement of Accuracy
Washdown
No
Compatible Manufacturer Part Number
Universal
Product Type
Industrial Bench Scale
Item
Industrial Bench Scales
Power Source
Battery
Interface
RS-232
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Scale Graduations
0.001 lb/0.5 g
Weight Capacity - Imperial
35 lb
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.