Zoro Homepage

Checkweighing Indicator-GK-Plus-Capacity: Selectable Readability: Selectable

  • Mfr # GK-Plus

  • Zoro # G514703166


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Material
ABS plastic
Width
8.7 in
Scale Readability
Selectable
Length
12.4 in
Capacity
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK-Plus
Zoro #
G514703166
UPC #
840886112684
Country of Origin
China

Dimensions

Width
8.7 in
Length
12.4 in
Depth
8.3 in

Details

Material
ABS plastic
Scale Readability
Selectable
Capacity
Selectable
Weighing Units
g / kg / lb / oz / lb:oz
Scale Display
Backlit LCD with 1.6" / 40mm high digits
Application
Weighing
Voltage
110-240V 50/60Hz 12-18 watt
Interface
RS-232, Optional USB
Power Supply
AC adapter / Internal rechargeable battery - Battery life (up to): 120 hours
Calibration
External calibration
Features
Backlit Display, Date, Time, External Calibration, Tare, Battery Power, RS-232, USB, Multiple Weighing units
Power Unit
AC adapter / Internal rechargeable battery

Description

With a full numeric keypad, the GK-Plus offers an advanced user interface, bright display and smart features, a color-changing LCD for checkweighing, large 1.6in/40mm digits and a capacity tracker. The indicators housing is constructed of rugged ABS plastic. GK-Plus comes with a bracket for easy, secure wall-mounting. Connect the GK-Plus to any Adam platform scale to perform numerous applications, including weighing, parts counting, percentage weighing, dynamic/animal weighing, checkweighing and check counting.Specifications:Max Capacity: Selectable, Readability: Selectable, Weighing Units: g, kg, lb, oz, lb:ozCommunications: RS-232, Optional USBCalibration: External calibrationDisplay: Backlit LCD with 1.6in / 40mm high digits, Weighing Applications: Weighing, Checkweighing, Percentage weighing, Dynamic / animal weighing, Net total weighing, Check counting, Parts counting, Accumulation, Construction: ABS plastic, Category: Weight Indicators, GK Indicators, GK-Plus & GK-S Indicators, Checkweighing Scales, Overall Dimensions: 8.7inx12.4inx8.3in / 220x315x210mm.


  • •Quality you can Trust – Adam's GK-Plus Checkweighing Indicator are high quality Weight Indicator that are designed for professionals. Our Weight Indicator are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weight Indicator offers durable weighing with a capacity of Selectable and accuracy (readability) of Selectable
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Full numeric keypad for quick and easy entering of checkweighing limits
  • •Capacity tracker built into display for easily monitoring possible overloads
  • •Solid ABS housing is durable for industrial use
  • •Selectable language for printing
  • •Rechargeable battery included for operation almost anywhere
  • •Hold function freezes the displayed weight, allowing time to elapse without losing the result

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.