Zoro Homepage

Compact Balance 1200g Capacity x 0.1g Readability

  • Mfr # CBX 1201

  • Zoro # G909238709


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.1g
Power Source
Internal rechargeable battery / 5VDC 1A adapter
Pan Dimensions
5.8 in x 5.8 in
Capacity
1200g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX 1201
Zoro #
G909238709
UPC #
840886108588
Country of Origin
China

Dimensions

Pan Dimensions
5.8 in x 5.8 in

Details

Scale Readability
0.1g
Power Source
Internal rechargeable battery / 5VDC 1A adapter
Capacity
1200g

Description

CBX portable balances offer a standard rechargeable battery and can be charged with a USB cable. Sturdy construction and easy operation deliver reliable weighing and counting results for labs, office, production and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.