Zoro Homepage

Compact Bench Scale, Digital, 100 lb. Cap.

  • Mfr # CCT48

  • Zoro # G7614015


product price: $543.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
100lb / 48kg
Scale Graduations
2 g/0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT48
Zoro #
G7614015
UPC #
840886103620
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14.6 in
Overall Length
7.5 in
Overall Height
16.5 in
Overall Depth
14 in
Cord Length
3 ft
Weighing Surface Height
4 1/2 in
Display Character Height
5/8 in
Pan Dimensions
11.8 in x 8.3 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
100lb / 48kg
Scale Graduations
2 g/0.005 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Housing Material
ABS Plastic
Item
Bench Scale
Platform Material
Stainless Steel
Application Modes
Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Scale Readability
2g/0.005 lb.
Scale Connection Ports
RS-232
Power Unit
12V DC
Standards
UL
Color
Blue, White
Number of Batteries Required
1
Number of Display Characters
6
Number of Batteries Included
1
Scale Features
Auto Power-Off, External Calibration
Scale Use Location
Parts
Scale Type
Platform Bench
Voltage
12V DC
Battery Type
Sealed Lead Acid
Basic Power Source
Battery/Electric
Weighing Surface Material
Stainless Steel
Bench Scale Type
Counting
Batteries Required
Yes
Scale Application
Counting
Weight Capacity
100 lb
Plug Type
Two Prong
Display Type
LCD
Interface
RS232
Calibration Certificate
No Certificate
Scale Functions
Check Counting, Parts Counting, Weighing
Body Material
ABS
Batteries Included
Yes
Net Weight
9.9lb
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.005lb / 2g
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, Scale Graduations 2 g/0.005 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Counting, Parts Counting, Weighing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.