Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 12 lb. Cap.

  • Mfr # LBX6

  • Zoro # G7613945


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Scale Graduations
1 g/0.002 lb
Weighing Surface Depth
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBX6
Zoro #
G7613945
UPC #
840886103941
Country of Origin
China

Dimensions

Weighing Surface Depth
9 5/8 in
Weighing Surface Width
7 1/8 in
Overall Width
10 in
Overall Length
12 7/64 in
Overall Height
4 1/8 in
Overall Depth
11 3/8 in
Pan Dimensions
7.1" x9.6" / 180x245mm
Cord Length
3 ft
Weighing Surface Height
4 1/8 in
Display Character Height
7/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Capacity
12lb / 6kg
Scale Graduations
1 g/0.002 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Standards
UL
Item
Bench Scale
Scale Connection Ports
RS-232
Housing Material
ABS Plastic
For Use With
General Weighing, Material Testing, Parts Counting
Power Unit
Low Voltage USB
Application Modes
Weighing
Platform Material
Stainless Steel
Scale Readability
1g/0.002 lb.
Color
Blue, White
Voltage
5V DC
Interface
USB
Batteries Included
Yes
Weight Capacity
12 lb
Batteries Required
Yes
Number of Batteries Included
1
Bench Scale Type
Field Counting Scale
Scale Application
Field
Plug Type
Two Prong
Scale Type
Platform Bench
Scale Use Location
In Field
Scale Features
Backlit display, External calibration, Internal rechargeable battery, Multiple weighing units Multiple weighing units, Tare Function
Calibration Certificate
No Certificate
Body Material
Plastic
Battery Type
Sealed Lead Acid
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Display Type
LCD
Number of Display Characters
6
Basic Power Source
Battery/Electric
Scale Functions
Check Weighing
Power Source
5VDC 1A adapter / Internal rechargeable battery
Readability
0.002lb / 1g

Description

Bench Scale, Scale Application Field, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 9 5/8 in, Weighing Surface Width 7 1/8 in, Weight Capacity 12 lb, Weighing Units kg, g, lb, lb/oz, Scale Graduations 1 g/0.002 lb, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 4 1/8 in, Weighing Surface Height 4 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Field Counting Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.