Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 120g Cap.

  • Mfr # EAB124e

  • Zoro # G7957523


product price: $2,531.50
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
120g
Scale Graduations
0.0001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAB124e
Zoro #
G7957523
UPC #
840886104580
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
20.9 in
Overall Height
15.4 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
120g
Scale Graduations
0.0001 g
Scale Display
TFT Touchscreen
Includes
AC Adapter
Washdown
Not Washable
For Use With
General Weighing, Material Testing, Parts Counting
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Application Modes
Accumulation, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Textile, Weighing
Scale Connection Ports
RS-232, USB, USB Ports
Scale Readability
0.0001g
Power Unit
24V DC
Item
Compact Bench Scale
Housing Material
ABS
Power Source
24VDC 1A Adapter
Repeatability
0.0001 g
Readability
0.0001g
Stabilization Time
4 sec
Net Weight
20.6lb
Linearity
0.0003 g
Display Type
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display TFT Touchscreen, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.