Zoro Homepage

Compact Bench Scale, Digital, 120g Cap.

  • Mfr # EAB125i

  • Zoro # G7957539


product price: $5,079.60
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
62g / 120g
Scale Graduations
0.01 mg, 0.1 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAB125i
Zoro #
G7957539
UPC #
840886104665
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
20.9 in
Overall Height
15.4 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
62g / 120g
Scale Graduations
0.01 mg, 0.1 mg
Scale Display
TFT Touchscreen
Includes
AC Adapter
Washdown
Not Washable
Application Modes
Accumulation, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Textile, Weighing
Standards
CE, CSA, FCC, UL
Platform Material
304 Stainless Steel
Housing Material
ABS
Power Unit
24V DC
Scale Readability
0.01mg/ 0.1mg
Item
Compact Bench Scale
For Use With
General Weighing, Material Testing, Parts Counting
Scale Connection Ports
RS-232, USB, USB Ports
Repeatability
0.03 mg
Power Source
24VDC 1A Adapter
Readability
0.01mg/ 0.1mg
Linearity
0.08 mg
Stabilization Time
6 sec
Net Weight
20.6lb
Display Type
Digital
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.01 mg, 0.1 mg, Scale Display TFT Touchscreen, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.