Zoro Homepage

Compact Bench Scale, Digital, 16 lb. Cap.

  • Mfr # CCT8

  • Zoro # G7613769


product price: $543.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
16lb / 8kg
Scale Graduations
0.2 g/0.0005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT8
Zoro #
G7613769
UPC #
840886103583
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14.6 in
Overall Length
7.5 in
Overall Height
16.5 in
Overall Depth
14 in
Pan Dimensions
11.8 in x 8.3 in
Weighing Surface Height
4 1/2 in
Display Character Height
5/8 in
Cord Length
3 ft

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
16lb / 8kg
Scale Graduations
0.2 g/0.0005 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Housing Material
ABS Plastic
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Item
Bench Scale
Power Unit
12V DC
Scale Connection Ports
RS-232
Standards
UL
Scale Readability
0.2g/0.0005 lb.
Application Modes
Weighing
Color
Blue, White
Battery Type
Sealed Lead Acid
Scale Features
Auto Power-Off, External Calibration
Body Material
ABS
Scale Type
Platform Bench
Bench Scale Type
Counting
Calibration Certificate
No Certificate
Weight Capacity
16 lb
Number of Display Characters
6
Number of Batteries Included
1
Scale Use Location
Parts
Basic Power Source
Battery/Electric
Interface
RS232
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Parts Counting, Weighing
Scale Application
Counting
Voltage
12V DC
Batteries Included
Yes
Number of Batteries Required
1
Display Type
LCD
Plug Type
Two Prong
Net Weight
9.9lb
Readability
0.0005lb / 0.2g
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 16 lb, Weighing Units kg, g, lb, Scale Graduations 0.2 g/0.0005 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Counting, Parts Counting, Weighing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.