Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 220g Cap.

  • Mfr # EAB224e

  • Zoro # G9070072


product price: $2,797.10
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
220g
Scale Graduations
0.0001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAB224e
Zoro #
G9070072
UPC #
840886104603
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
20.9 in
Overall Height
15.4 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
220g
Scale Graduations
0.0001 g
Scale Display
TFT Touchscreen
Includes
AC Adapter
Washdown
Not Washable
Housing Material
ABS
Power Unit
24V DC
Scale Readability
0.0001g
Power Source
24VDC 1A Adapter
Readability
0.0001g
Repeatability
0.0001 g
Platform Material
304 Stainless Steel
Scale Connection Ports
RS-232, USB, USB Ports
Standards
CE, CSA, FCC, UL
Application Modes
Accumulation, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Statistical Calculation, Textile, Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Linearity
0.0003 g
Net Weight
20.6lb
Stabilization Time
4 sec
Item
Compact Bench Scale
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Display Type
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display TFT Touchscreen, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.