Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 220g Cap.

  • Mfr # SAB224e

  • Zoro # G9071019


product price: $2,311.55
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
220g
Weighing Surface Depth
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAB224e
Zoro #
G9071019
UPC #
840886104405
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
20.9 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
220g
Scale Graduations
0.0001 g
Scale Display
TFT Touchscreen
Includes
AC Adapter
Washdown
Not Washable
Power Source
24VDC 1A Adapter
Scale Readability
0.0001g
Repeatability
0.0001 g
Readability
0.0001g
Standards
CE, CSA, FCC, UL
Housing Material
ABS
Scale Connection Ports
RS-232
Power Unit
24V DC
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
For Use With
General Weighing, Material Testing, Parts Counting
Net Weight
19.5lb
Linearity
0.0003 g
Stabilization Time
4 sec
Item
Compact Bench Scale
Display Type
Digital
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Interface - Lab Equipment
RS-232

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display TFT Touchscreen, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Power Unit 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.