Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 310g Cap.

  • Mfr # SAB314i

  • Zoro # G9070982


product price: $2,805.40
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
310g
Scale Graduations
0.0001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB314i
Zoro #
G9070982
UPC #
840886104795
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
20.9 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
310g
Scale Graduations
0.0001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Housing Material
ABS
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Power Unit
24V DC
Power Source
24VDC 1A Adapter
Standards
CE, CSA, FCC, UL
Scale Connection Ports
RS-232
Scale Readability
0.0001g
Repeatability
0.0001 g
Readability
0.0001g
Platform Material
304 Stainless Steel
For Use With
General Weighing, Material Testing, Parts Counting
Linearity
0.0004 g
Stabilization Time
4 sec
Net Weight
19.5lb
Item
Compact Bench Scale
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Interface - Lab Equipment
RS-232

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 310 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Power Unit 24V DC, Scale Connection Ports RS-232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.