Zoro Homepage

Compact Bench Scale, Digital, 35 lb. Cap.

  • Mfr # CCT16

  • Zoro # G7613726


product price: $543.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
35lb / 16kg
Scale Graduations
0.5 g/0.001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT16
Zoro #
G7613726
UPC #
840886103699
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14.6 in
Overall Length
7.5 in
Overall Height
16.5 in
Overall Depth
14 in
Pan Dimensions
11.8 in x 8.3 in
Weighing Surface Height
4 1/2 in
Cord Length
3 ft
Display Character Height
5/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
35lb / 16kg
Scale Graduations
0.5 g/0.001 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Standards
UL
Application Modes
Weighing
Scale Connection Ports
RS-232
Power Unit
12V DC
For Use With
General Weighing, Material Testing, Parts Counting
Scale Readability
0.5g/0.001 lb.
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Item
Bench Scale
Color
Blue, White
Number of Batteries Required
1
Scale Application
Counting
Scale Features
Auto Power-Off, External Calibration
Weighing Surface Material
Stainless Steel
Voltage
12V DC
Plug Type
Two Prong
Batteries Required
Yes
Display Type
LCD
Weight Capacity
35 lb
Number of Display Characters
6
Batteries Included
Yes
Scale Functions
Check Counting, Parts Counting, Weighing
Body Material
ABS
Bench Scale Type
Counting
Interface
RS232
Scale Use Location
Parts
Number of Batteries Included
1
Calibration Certificate
No Certificate
Battery Type
Sealed Lead Acid
Scale Type
Platform Bench
Basic Power Source
Battery/Electric
Net Weight
9.9lb
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.001lb / 0.5g

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 35 lb, Weighing Units kg, g, lb, Scale Graduations 0.5 g/0.001 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Counting, Parts Counting, Weighing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.