Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 35 lb. Cap.

  • Mfr # CKT16

  • Zoro # G7613997


product price: $513.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
35lb / 16kg
Scale Graduations
0.5 g/0.001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKT16
Zoro #
G7613997
UPC #
840886103606
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14.6 in
Overall Length
7.5 in
Overall Height
16.5 in
Overall Depth
14 in
Display Character Height
5/8 in
Cord Length
3 ft
Weighing Surface Height
4 1/2 in
Pan Dimensions
11.8 in x 8.3 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
35lb / 16kg
Scale Graduations
0.5 g/0.001 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Housing Material
ABS Plastic
Item
Bench Scale
Application Modes
Weighing
Power Unit
12V DC
Standards
UL
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Scale Readability
0.5g/0.001 lb.
For Use With
General Weighing, Material Testing, Parts Counting
Color
Blue, White
Battery Type
Sealed Lead Acid
Interface
RS232
Batteries Included
Yes
Weight Capacity
35 lb
Scale Features
Backlit Display, Below Balance Weighing, Date, External Calibration, Internal Rechargeable Battery, Multiple Weighing Units, Rs-232, Tare Function, Time
Number of Display Characters
6
Body Material
ABS
Scale Functions
Counting
Calibration Certificate
No Certificate
Number of Batteries Required
1
Voltage
12V DC
Scale Type
Platform Bench
Scale Use Location
Parts
Batteries Required
Yes
Bench Scale Type
Counting
Display Type
LCD
Scale Application
Counting
Plug Type
Two Prong
Number of Batteries Included
1
Basic Power Source
Battery/Electric
Weighing Surface Material
Stainless Steel
Net Weight
9.9lb
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.001lb / 0.5g
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 35 lb, Weighing Units kg, g, lb, Scale Graduations 0.5 g/0.001 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Counting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.