Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 410g Cap.

  • Mfr # SAB414i

  • Zoro # G9070474


product price: $3,710.10
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
410g
Scale Graduations
0.0001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB414i
Zoro #
G9070474
UPC #
840886104436
Country of Origin
China

Dimensions

Weighing Surface Depth
3 1/8 in
Weighing Surface Width
3 1/8 in
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
20.9 in
Pan Dimensions
3.1 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, Custom, dwt, g, GN, lb, mg, mm, oz, ozt, t, tl.H, tl.S, tl.T
Capacity
410g
Scale Graduations
0.0001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Housing Material
ABS
Power Source
24VDC 1A Adapter
Scale Connection Ports
RS-232
Application Modes
Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Readability
0.0001g
Platform Material
304 Stainless Steel
Repeatability
0.00035 g
Scale Readability
0.0001g
Standards
CE, CSA, FCC, UL
Power Unit
24V DC
For Use With
General Weighing, Material Testing, Parts Counting
Linearity
0.0005 g
Net Weight
19.5lb
Stabilization Time
4 sec
Item
Compact Bench Scale
Display Type
Digital
Compatible Product Type
General Weighing, Material Testing, Parts Counting
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Interface - Lab Equipment
RS-232

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 410 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/8 in, Weighing Surface Width 3 1/8 in, Overall Length 14 3/4 in, Overall Width 8 13/16 in, Overall Height 338 mm, Application Modes Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Power Unit 24V DC, Scale Connection Ports RS-232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.