Zoro Homepage

Compact Bench Scale, Digital, 5000g Cap.

  • Mfr # HCB 5001aM

  • Zoro # G4550504


product price: $585.00
/ea
Sold in multiples of 6 for $3,510.00
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, GN, kg, lb, oz, ozt
Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB 5001aM
Zoro #
G4550504
UPC #
840886101572
Country of Origin
China

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Width
6 7/8 in
Overall Length
9 15/16 in
Overall Height
80 mm
Pan Dimensions
4.7 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, GN, kg, lb, oz, ozt
Capacity
5000g
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
Not Washable
Platform Material
304 Stainless Steel
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Scale Connection Ports
RS-232, USB, USB Ports
Housing Material
ABS
Standards
CSA, FCC, NTEP, CE, UL
Scale Readability
d=0.5g e=0.5g
Repeatability
1 g
Item
Compact Bench Scale
Readability
d=0.5g e=0.5g
Power Unit
AC Adapter
Application Modes
Accumulation, Parts Counting, Percentage Weighing, Weighing
Linearity
1 g
Stabilization Time
2 sec
Display Type
LCD
Product Type
Compact Bench Scale
Scale Mechanism
Digital
Interface - Lab Equipment
RS-232 / USB

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,000 g, Scale Graduations Not Applicable, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 9 15/16 in, Overall Width 6 7/8 in, Overall Height 80 mm, Application Modes Accumulation, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB, USB Ports, Platform Material 304 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.