Zoro Homepage

Compact Bench Scale, Digital, 6 lb. Cap.

  • Mfr # LBX3

  • Zoro # G7613979


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Scale Graduations
0.5 g/0.001 lb
Weighing Surface Depth
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBX3
Zoro #
G7613979
UPC #
840886103934
Country of Origin
China

Dimensions

Weighing Surface Depth
9 5/8 in
Weighing Surface Width
7 1/8 in
Overall Width
10 in
Overall Length
12 7/64 in
Overall Height
4 1/8 in
Overall Depth
11 3/8 in
Pan Dimensions
7.1 in x 9.6 in
Cord Length
3 ft
Weighing Surface Height
4 1/8 in
Display Character Height
7/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, lb/oz
Capacity
6lb / 3kg
Scale Graduations
0.5 g/0.001 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Platform Material
Stainless Steel
Power Unit
Low Voltage USB
For Use With
General Weighing, Material Testing, Parts Counting
Scale Readability
0.5g/0.001 lb.
Application Modes
Weighing
Housing Material
ABS Plastic
Item
Bench Scale
Standards
UL
Scale Connection Ports
RS-232
Color
Blue, White
Basic Power Source
Battery/Electric
Scale Application
Field
Scale Type
Platform Bench
Scale Features
Backlit display, External calibration, Internal rechargeable battery, Multiple weighing units Multiple weighing units, Tare Function
Batteries Included
Yes
Body Material
Plastic
Battery Type
Sealed Lead Acid
Display Type
LCD
Number of Batteries Required
1
Voltage
5V DC
Number of Batteries Included
1
Calibration Certificate
No Certificate
Number of Display Characters
6
Plug Type
Two Prong
Bench Scale Type
Field Counting Scale
Weighing Surface Material
Stainless Steel
Weight Capacity
6 lb
Scale Functions
Check Weighing
Interface
USB
Scale Use Location
In Field
Batteries Required
Yes
Readability
0.001lb / 0.5g
Power Source
5VDC 1A adapter / Internal rechargeable battery

Description

Bench Scale, Scale Application Field, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 9 5/8 in, Weighing Surface Width 7 1/8 in, Weight Capacity 6 lb, Weighing Units kg, g, lb, lb/oz, Scale Graduations 0.5 g/0.001 lb, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 4 1/8 in, Weighing Surface Height 4 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Field Counting Scale, Display Type LCD, Scale Functions Check Weighing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.