Zoro Homepage

Compact Bench Scale, Digital, 8 lb. Cap.

  • Mfr # CCT4

  • Zoro # G7613683


product price: $543.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
8lb / 4kg
Scale Graduations
0.1 g/0.0002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT4
Zoro #
G7613683
UPC #
840886103675
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14.6 in
Overall Length
7.5 in
Overall Height
16.5 in
Overall Depth
14 in
Cord Length
3 ft
Weighing Surface Height
4 1/2 in
Display Character Height
5/8 in
Pan Dimensions
11.8 in x 8.3 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
8lb / 4kg
Scale Graduations
0.1 g/0.0002 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Standards
UL
For Use With
General Weighing, Material Testing, Parts Counting
Scale Readability
0.01g/0.0002 lb.
Housing Material
ABS Plastic
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Item
Bench Scale
Application Modes
Weighing
Power Unit
12V DC
Color
Blue, White
Weighing Surface Material
Stainless Steel
Scale Features
Auto Power-Off, External Calibration
Weight Capacity
8 lb
Batteries Required
Yes
Voltage
12V DC
Number of Batteries Included
1
Scale Application
Counting
Interface
RS232
Calibration Certificate
No Certificate
Number of Batteries Required
1
Basic Power Source
Battery/Electric
Battery Type
Sealed Lead Acid
Scale Type
Platform Bench
Number of Display Characters
6
Batteries Included
Yes
Scale Functions
Check Counting, Parts Counting, Weighing
Scale Use Location
Parts
Body Material
ABS
Bench Scale Type
Counting
Plug Type
Two Prong
Display Type
LCD
Net Weight
9.9lb
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.0002lb / 0.1g
Interface - Lab Equipment
RS-232 / Optional USB

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 8 lb, Weighing Units kg, g, lb, Scale Graduations 0.1 g/0.0002 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Counting, Parts Counting, Weighing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.