
Counting Scale
Mfr # GFK 330aH
Zoro # G416325893
product price: $1,240.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFK 330aH
Zoro #
G416325893
UPC #
-
Country of Origin
China
Description
The GFK offers all the features needed for weighing, check weighing with LED limit indicators and parts counting application with fully selectable sample or unit weight.Built tough for a variety of industries the GFK can meet the demands of warehouse, production floor or even medical applications.Check weighing applications are trouble free with amber, green and red indicators to show the operator if the item is under, over or at the preset limits.A stainless steel top pan offers ample weighing surface and a standard pillar allows for easy mounting of the indicator if desired.The GFK includes a RS-232 interface with date and time, bright backlit display with capacity tracker, a built-in rechargeable battery and external power supply.Features: 5 weighing units kg, g, lb, oz, lbs:oz Automatic memory accumulation Pre-set counting with alarm Date and time Adjustable filters Full range tare Internal counting resolution 1:400,000 Check-weighing with low and high limits Check weighing LED bar graph Capacity tracker Large backlit LCD display Overload protection Non-slip adjustable leveling feet Large stainless steel platform Pillar mounted Full color coded keypad with numeric entry Precision load cell technology Simple user-friendly operation Splashproof to protect from accidental spills Easy access to the rechargeable battery RS-232 bi-directional interface External calibration Rechargeable battery up to 90 hours operation Auto sleep / power down function to save battery life Low battery indication AC Adapter Applications: Weighing Parts counting Percentage weighing Animal/Dynamic weighing Check weighing Check counting Models Available: GFK 165aH 165lb x 0.002lb Platform size 15.7 x 19.7in GFK 165a 165lb x 0.01lb Platform size 15.7 x 19.7in GFK 330aH 330lb x 0.005lb Platform size 15.7 x 19.7in GFK 330a 330lb x 0.02lb Platform size 15.7 x 19.7in GFK 660a 660lb x 0.05lb Platform size 15.7 x 19.7in GFK 1320a 1320lb x 0.1lb Platform size 23.6 x 31.5in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.