Shop ADAM EQUIPMENT
Create Account
CPWplus 150 Digital Bench Scale 330lb x 0.1lb 11-13/16" x 11-13/16" Platform
- Mfr # CPWplus 150
- Zoro # G302579669
product price:Ā
$
452.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPWplus 150
- Zoro #
- G302579669
- UPC #
- 819309012047
- Country of Origin
- China
Description
ADAM EQUIPMENT CPWPLUS 150 DIGITAL BENCH SCALE 330LB X 0.1LB 11-13/16" X 11-13/16" PLATFORM ADAMĀ® BENCH WEIGHING SCALES OFFER THE PERFECT BALANCE OF SPEED, PERFORMANCE AND VALUE. BENCH SCALE FEATURES A STAINLESS STEEL PAN WITH A REMOTE INDICATOR DISPLAY. LIGHTWEIGHT AND PORTABLE FOR EASE OF USE WHERE YOU NEED IT. PLATFORM MEASURES 11-3/4" X 11-3/4". PLATFORM IS SPLASH-PROOF TO PROTECT FROM ACCIDENTAL SPILLS. LARGE BACKLIT LCD DISPLAY OFFERS SIMPLE 4-BUTTON OPERATION. DISPLAY IS HOUSED IN ALUMINUM FOR STRENGTH AND INCLUDES A WALL MOUNT BRACKET. FEATURES TARE FUNCTION, LOW BATTERY INDICATOR, AUTO-SLEEP AND HOLD BUTTON. UNIT OF MEASURE ON THESE SCALES ARE KILOGRAM, GRAMS, POUNDS AND OUNCES. FEATURES AN RS-232 BI-DIRECTIONAL INTERFACE. POWERED USING 6 AA BATTERIES OR INCLUDED AC POWER ADAPTER.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.