Shop RICE LAKE WEIGHING SYSTEMS

Industrial Balance, LCD, 0.1g

  • Mfr # 107235
  • Zoro # G613302215

product price: 
$
878.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, oz, lb, dwt, oz t
Scale Graduations
0.1g
Weighing Surface Depth
7 in
Weighing Surface Width
6 1/4 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107235
Zoro #
G613302215
UPC #
-
Country of Origin
Japan
Weighing Units
ct, oz, lb, dwt, oz t
Scale Graduations
0.1g
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Weight Capacity
6,200 g
Battery Type
Nickel-Metal Hydride
Scale Functions
Check Weighing, Parts Counting, Percent Weighing, Portable
Body Material
Die-Cast Metal, Plastic
Display Type
LCD
Basic Power Source
Electric
Voltage
115V AC
Item
Industrial Balance
Bench Scale Type
Count, Limit Function (Checkweighing), Percentage, Weight
Scale Features
12 Units of Measurement, 20-Step Bar Graph Display, Limit Function, Semi-Automatic Calibration External Weight
Calibration Certificate
No Certificate
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Standards
None
Remote Control/Display
Integrated
NEC Rating
Not NEC Rated
Power Source
Electric
NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
13.7 lb
IP Rating
Not IP Rated
Product Type
Industrial Balance
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
6.2 kg
Power Source - TS Only
Electric
Power Source - old
Electric

Dimensions

Weighing Surface Depth
7 in
Weighing Surface Width
6 1/4 in
Overall Width
7 1/2 in
Overall Height
3 3/8 in
Overall Depth
10 3/8 in

Description

Industrial Balance, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 6 1/4 in, Weight Capacity 6,200 g, Weighing Units ct, oz, lb, dwt, oz t, Scale Graduations 0.1g, Overall Width 7 1/2 in, Overall Depth 10 3/8 in, Overall Height 3 3/8 in, Basic Power Source Electric, Bench Scale Type Count, Limit Function (Checkweighing), Percentage, Weight, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.