Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Scale, Digital, 10000 lb./5000kg

  • Mfr # IHS 10A

  • Zoro # G9048566


product price: $1,976.00
/ea
Free Shipping & Returns

Key Features

Scale Display
LED
Weighing Units
kg, lb
Overall Height
24 45/64 in
Digital/Mechanical
Digital
Scale Graduations
1kg/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHS 10A
Zoro #
G9048566
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 45/64 in
Overall Length
10 13/64 in
Overall Width
8 13/32 in

Details

Item
Crane Scale
Capacity
10000lb / 5000kg
Scale Display
LED
Weighing Units
kg, lb
Digital/Mechanical
Digital
Scale Graduations
1kg/2 lb
Housing Material
Aluminum
Power Source
7.2VDC 2A adapter / Internal rechargeable battery
Standards
CE, FCC, UL
Item - Crane Scales and Dynamometers
Crane Scale
Display
LED
Remote Control/Display
Wireless Remote Control
Hook Opening
40 mm
Accuracy
2 lb./1kg
Temp. Range
32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Corded/Wireless
Wireless
Finish
Smooth
Includes
(2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control
Basic Hook Material
Steel
Material
Cast aluminum
Scale Readability
2lb / 1kg
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 10,000 lb, 5,000 kg, Wireless Remote Control, LED Scale Display, Housing Material Aluminum, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 24 45/64 in, Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Power Source Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 40 mm, Digital/Mechanical Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.