Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Scale, Digital, 3000 lb./1500kg

  • Mfr # LHS 3000A

  • Zoro # G8547296


product price: $1,008.00
/ea
Free Shipping & Returns

Key Features

Scale Display
LED
Weighing Units
kg, lb
Overall Height
17 45/64 in
Digital/Mechanical
Digital
Scale Graduations
0.2kg/0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS 3000A
Zoro #
G8547296
UPC #
819309016779
Country of Origin
China

Dimensions

Overall Height
17 45/64 in
Overall Width
5 1/64 in
Overall Length
7 45/64 in

Details

Item
Crane Scale
Capacity
3,000 lb, 1,500 kg
Scale Display
LED
Weighing Units
kg, lb
Digital/Mechanical
Digital
Scale Graduations
0.2kg/0.5 lb
Housing Material
Aluminum
Power Source
Rechargeable Battery
Standards
CE, FCC, UL
Corded/Wireless
Wireless
Hook Opening
32 mm
Item - Crane Scales and Dynamometers
Crane Scale
Remote Control/Display
Wireless Remote Control
Display
LED
Temp. Range
32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
Finish
Smooth
Basic Hook Material
Steel
Includes
(2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control
Material
Cast aluminum
Accuracy
0.5 lb./0.2kg
Scale Readability
0.5lb / 0.2kg
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 3,000 lb, 1,500 kg, Wireless Remote Control, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.2kg/0.5 lb, Weighing Units kg, lb, Overall Height 17 45/64 in, Temp. Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Power Source Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 32 mm, Digital/Mechanical Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.