Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Scale, Digital, 600 lb./300kg

  • Mfr # SHS 600A

  • Zoro # G9048532


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Scale Display
LED
Weighing Units
kg, lb
Overall Height
12 39/64 in
Digital/Mechanical
Digital
Scale Graduations
0.05kg/0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS 600A
Zoro #
G9048532
UPC #
819309016755
Country of Origin
China

Dimensions

Overall Height
12 39/64 in
Overall Length
5 13/16 in
Overall Width
2 39/64 in

Details

Item
Crane Scale
Capacity
600lb / 300kg
Scale Display
LED
Weighing Units
kg, lb
Digital/Mechanical
Digital
Scale Graduations
0.05kg/0.1 lb
Housing Material
ABS
Power Source
8.4VDC 800mA Adapter / 4 x AA batteries / Internal rechargeable battery
Standards
CE, FCC, UL
Basic Hook Material
Steel
Display
LED
Corded/Wireless
Wireless
Item - Crane Scales and Dynamometers
Crane Scale
Includes
(2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control
Accuracy
0.1 lb./0.05kg
Temp. Range
59 Degrees to 95 Degrees F (15 Degrees to 35 Degrees C)
Material
Plastic
Remote Control/Display
Wireless Remote Control
Finish
Smooth
Hook Opening
20 mm
Scale Readability
0.1lb / 0.05kg
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 600 lb, 300 kg, Wireless Remote Control, LED Scale Display, Housing Material ABS, Scale Graduations 0.05kg/0.1 lb, Weighing Units kg, lb, Overall Height 12 39/64 in, Temp. Range 59 Degrees to 95 Degrees F (15 Degrees to 35 Degrees C), Power Source AA Batteries, Rechargeable Battery, Finish Smooth, Includes (2) AAA Batteries for Remote, Charger, Rechargeable Battery for Scale, Remote Control, Basic Hook Material Steel, Hook Opening 20 mm, Digital/Mechanical Digital

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.