Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cruiser CDT Dual, Capacity 1,320 lb

  • Mfr # CDT 32-600

  • Zoro # G310877610


product price: $1,216.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.002 lb, 0.001 kg
Weighing Surface Depth
8 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT 32-600
Zoro #
G310877610
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
8 3/10 in
Weighing Surface Width
11 4/5 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 7/10 in
Pan Dimensions
11.8 in x 8.3 in

Details

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
70lb-1320lb / 32kg-600kg
Scale Graduations
0.002 lb, 0.001 kg
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Platform Material
Stainless Steel
Application Modes
Accumulation, Check Counting, Dual Scale Operation, Parts Counting, Weighing
Housing Material
ABS Plastic
Standards
cULus, FCC, ICES-003/NMB-003
Scale Connection Ports
RS-232
Item
Cruiser CDT Dual
For Use With
Parts Counting
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.002lb-0.1lb / 1g-50g
Interface - Lab Equipment
RS-232 / Optional USB

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.