Shop ADAM EQUIPMENT

Cruiser CKT Bench Checkweighing-CKT 8M-Capacity: 18lb/8kg Readability 0.005lb/0.002kg

  • Mfr # CKT 8M
  • Zoro # G014703178

product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg / g / lb / oz
Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
4.7 in
Calibration
N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CKT 8M
Zoro #
G014703178
UPC #
840886103545
Country of Origin
China
Weighing Units
kg / g / lb / oz
Capacity
18lb / 8kg
Calibration
N
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Material
ABS plastic
Readability
0.005lb / 0.002kg
Interface - Lab Equipment
RS-232 / Optional USB
Special Features
Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, Measurement Canada, NTEP, Battery Power, RS-232, USB, Multiple Weighing units
Display
Backlit LCD with 0.6" / 15mm high digits
Application
Weighing
Voltage
100-240V 50-60Hz 0.4A

Dimensions

Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
4.7 in
Pan Dimensions
11.8 in x 8.3 in

Description

With reliable performance and durable construction, the NTEP-approved CKT-M is unmatched in value for industrial weighing. Ideal for many applications, the CKT-M quickly accomplishes basic weighing, parts counting, and check weighing, which helps users meet company and regulatory guidelines for setting prices based on weight. Repetitive weighing tasks are fast, with a backlit display that changes colors to show if a sample is under, over, or within the preset limits. The compact design is ideal for limited workspaces or when multiple scales are not an option.


  • •Quality you can Trust – Adam's Cruiser CKT Bench Checkweighing Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 18lb / 8kg and accuracy (readability) of 0.005lb / 0.002kg
  • •Trade Approved for applications when weight determines price
  • •Backlit display changes color for quick notification of checkweighing limits
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •Sealed keypad protects against dirt and spills
  • •Solid ABS housing is durable for industrial use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.