Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cruiser Dual Counting Scale 100lb / 48kg Capacity x 0.005lb / 2g Readability

  • Mfr # CDT 48

  • Zoro # G109238653


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Readability
0.005lb / 0.002kg
Pan Dimensions
11.8 in x 8.3 in
Capacity
100lb / 48kg
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT 48
Zoro #
G109238653
UPC #
840886103521
Country of Origin
China

Dimensions

Pan Dimensions
11.8 in x 8.3 in

Details

Readability
0.005lb / 0.002kg
Capacity
100lb / 48kg
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

CDT has the ability to connect to a larger, optional remote base to count large numbers of items in oversized containers. Users can switch between weighing on the built-in pan or auxiliary platform.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.